Skip Content
AMERICAN FLAG DECAL,REFLECT,6.5X3.7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMERICAN FLAG DECAL,REFLECT,6.5X3.7

ORALITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2HGY2
  • Mfr. Model # 2HGY2
  • UNSPSC # 55121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Length 6-1/2"
  • Colour Red/White/Blue
  • Item 5 Year Reflective Decal
  • Material Polyester
  • Type Reflective, For Truck and Trailer
  • Width 3-3/4"
  • Thickness 8 mil
  • Adhesion Strength 96 oz./in.
  • Package Type Decal
  • Legend American Flag

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list