Skip Content
AMEBA BK D SD D TL BLT GRM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AMEBA BK D SD D TL BLT GRM BK

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTAMEBA1452S-M
  • Mfr. Model # AMEBA1452S-M
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Ameba(TM) Harness. The Ameba( TM) features a special non-elastic helical yarn webbing that stretches and moves with wearers for non-binding mobility. CSA certified to Z259.10 standards.

Technical Specs

  • Colour Orange
  • Item Full Body Harness
  • Includes Backpad, Toolbelt, Lanyard Storage, Web Keepers
  • Tensile Strength 5,000 lbs.
  • Weight Capacity 310 lbs.
  • Harness Size Small/Medium
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910
  • Hardware Material Steel
  • Front D-Ring No
  • Shoulder Strap Buckles
  • Side D-Rings No
  • Leg Strap Buckles Grommet
  • Subpelvic Strap Yes
  • Chest Strap Buckles Friction / Pass-Through
  • Webbing Material Polyester
  • Stretchable No
  • Back D-Ring
  • Harness Application Construction, General Industry
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list