Skip Content
AMEBA BK D SD D TL BLT GRM BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

AMEBA BK D SD D TL BLT GRM BK

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTAMEBA1452L-XL
  • Mfr. Model # AMEBA1452L-XL
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.9 lbs

Product Details

Ameba(TM) Harness. The Ameba( TM) features a special non-elastic helical yarn webbing that stretches and moves with wearers for non-binding mobility. CSA certified to Z259.10 standards.

Technical Specs

  • Colour Orange
  • Includes Backpad, Toolbelt, Lanyard Storage, Web Keepers
  • Item Full Body Harness
  • Tensile Strength 5,000 lbs.
  • Harness Size Large/X-Large
  • Weight Capacity 310 lbs.
  • Standards CSA Z259.10-06, ANSI Z359.1-2007, OSHA 29 CFR 1910.66 and 1926.502
  • Hardware Material Steel
  • Front D-Ring No
  • Chest Strap Buckles Friction / Pass-Through
  • Side D-Rings Yes
  • Shoulder Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Grommet
  • Subpelvic Strap Yes
  • Webbing Material Polyester
  • Back D-Ring Yes
  • Harness Application Construction, General Industry
  • Stretchable No
  • Harness D-Ring Material Steel
  • Harness Buckle Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list