Skip Content
AMBER INDICATOR 12V 16A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AMBER INDICATOR 12V 16A

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9414-7BP
  • Mfr. Model # 9414-7BP
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.015 lbs

Technical Specs

  • Item Indicator Light, 12 V, 16 A, Amber
  • DC Contact Rating 12 V
  • Mounting Hole 1/2" (12.7 mm)
  • Terminals Blade
  • Actuator Color Amber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list