Skip Content
ALUSTAR 300 / 20L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUSTAR 300 / 20L

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53G757
  • Mfr. Model # 53G757
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.0 lbs

Technical Specs

  • Flash Point (F) 113 Degrees F -149 Degrees F
  • Colour Transparent
  • For Use With Aluminium, Steel and Stainless Steel
  • Item Cleaner
  • Package Quantity 1
  • Size 5.2 gal.
  • Temp. Range (F) 113 Degrees F -149 Degrees F
  • Container Size 20 L
  • Removes Oil, Grease, Lubricants and Grime
  • Type Heavy Duty

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list