Skip Content
ALUSTAR 200 / 208 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUSTAR 200 / 208 L

WALTER TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT53G708
  • Mfr. Model # 53G708
  • UNSPSC # 47131821
  • CATALOGUE PAGE # N/A
  • Shipping Weight 600.0 lbs

Technical Specs

  • Colour Transparent
  • For Use With Water Based Alkaline Cleaner/Degreaser for Non Ferrous Alloys
  • Item Liquid
  • Package Quantity 1
  • Size 55 gal.
  • Container Size 208 L
  • Removes Cleaner/degreaser
  • Type Water Based

Compliance and Restrictions

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List