Skip Content
ALUMINUM PALLET 48LX48-1/4WX6H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINUM PALLET 48LX48-1/4WX6H

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1MCU2
  • Mfr. Model # 1MCU2
  • UNSPSC # 24112505
  • CATALOGUE PAGE # 2094
  • Shipping Weight 50.0 lbs

Product Details

Pallet, Static Load Capacity 6, 000 lbs., Length 48 In., Width 48 In., Height 6 In., Material Extruded Aluminum

Technical Specs

  • Height 6"
  • Width 48"
  • Length 48"
  • Static Load Capacity 6,000 lbs.
  • Dynamic Load Capacity 4,000 lbs.
  • Colour Silver
  • Item Pallet
  • Pallet Entry 2-Way
  • Pallet Class Stringer
  • Pallet Type Stackable
  • Pallet Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list