ALUMINUM NON-ADHESIVE 1/2INX16FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM NON-ADHESIVE 1/2INX16FT

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO31000
  • Mfr. Model # 31000
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1365
  • Shipping Weight 0.06 lbs

Product Details

Aluminum tape for 1011 metal embossing tapewriter. Size 1/2 inch x 16 feet.

Technical Specs

  • Colour Metallic Silver
  • Item Aluminum Tape
  • Length 16 ft.
  • Width 1/2"
  • Adhesive No
  • Application Marking Pipelines, Underground Cables, Building Materials
  • For Use With Mfr. No. 101105 - M1011 Dymo Metal Embosser
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Max. Lines of Print 2
  • Legend Blank
  • Label Type Aluminum Non-Adhesive
  • Tape Material Aluminium
  • Indoor / Outdoor Indoor/Outdoor
  • Standards N/A
  • Metal Detectable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list