Skip Content
ALUMINUM HAWK,10 IN,ERGOSOFT HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM HAWK,10 IN,ERGOSOFT HANDLE

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A762
  • Mfr. Model # 13A762
  • UNSPSC # 30161503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Length (In.) 10
  • Application For Applying Drywall
  • Item Aluminum Hawk
  • Size 10"
  • Width (In.) 10
  • Characteristics Alloy Flanged Reinforced Center, Sponge Rubber Callous Preventer, Rounded Corners
  • Construction Aluminum with ErgoSoft Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list