Skip Content
ALUMINUM GUARD,12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINUM GUARD,12IN

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22N949
  • Mfr. Model # 22N949
  • UNSPSC # 39101612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • For Use With Code Master 2
  • Height (In.) 10.5
  • Package Quantity 1
  • Item Aluminum Guard
  • Length (In.) 12
  • Width (In.) 12
  • Type Explosionproof, Dust/Ignitionproof
  • Description/Special Features 400W
  • Standards NEC: Class I, Division 1 and 2, Groups C, D: Class II, Division 1 and 2, Groups E, F, G: Class III: Marine Type Electric Fixtures: Outside Type (Salt Water): CEC: Class I, Division 1 and 2, Groups B, C, D: Class I, Zone 1 and 2, IIB, IIA: Class II, Division 1, Groups E, F, G: Class II, Division 2, Groups F, G: Class III: CSA Type 4X: Exd IIB, Zone 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list