Skip Content
ALUMINUM FOOT GUARD,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM FOOT GUARD,PR

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS5T454
  • Mfr. Model # 5T454
  • UNSPSC # 46181606
  • CATALOGUE PAGE # 2654
  • Shipping Weight 0.52 lbs

Product Details

Aluminum Foot Guard. 1-piece guards have a rubber toe bottom, cross bar, and rubber strap to provide additional stability. Withstands the impact of 75 lbs. dropped from 1 foot height. Measures 5-1/2 inch H x 4-3/4 inch W.

Technical Specs

  • Dimensions 5-1/2" H x 4-3/4" W
  • Item Foot Guard
  • Material Aluminum
  • Size Universal
  • Impact Rating 75 lb.
  • Gender Unisex
  • Weight Each 16 oz.
  • Colour Silver

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list