ALUMINUM FOIL 45CMX100M ROLL HEAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM FOIL 45CMX100M ROLL HEAVY

ROTEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WPR53061
  • Mfr. Model # 53061
  • UNSPSC # 23181801
  • CATALOGUE PAGE # 1691
  • Shipping Weight 6.96 lbs

Product Details

Aluminum foil, heavy-duty. 45 cm x 100 m.

Technical Specs

  • Item Aluminum Foil Heavy-Duty
  • Width 45 cm
  • Roll Length 100 m
  • Material Aluminum
  • Type Aluminum
  • Sheet Size 45 cm x 100 m

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list