Skip Content
ALUMINUM CLIPBOARD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINUM CLIPBOARD

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2LJX4
  • Mfr. Model # 2LJX4
  • UNSPSC # 44122012
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Sheet Size 8-1/2 x 11"
  • Colour Silver
  • Item Clipboard
  • Material Aluminium
  • Height 11-13/16"
  • Width 9-1/8"
  • Clip Type Butterfly
  • File Size Letter
  • Clip Capacity 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list