Skip Content
ALUMINUM CARPENTER SQUARE 16 X 24IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM CARPENTER SQUARE 16 X 24IN

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794450
  • Mfr. Model # 1794450
  • UNSPSC # 27111803
  • CATALOGUE PAGE # 290
  • Shipping Weight 0.83 lbs

Product Details

Permanent deep stampings for durability. Multiple sales: 1/8 in., 1/10 in., 1/12 in. and 1/16 in.. Rafter tables, brace and octagon scales and essex board measure.

Technical Specs

  • Item Aluminium Carpenter Square
  • Features Permanent Deep Stampings for Durability
  • Graduations 1/8", 1/10", 1/12", and 1/16"
  • Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list