ALUMINUM ADHESIVE 1/2INX12FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINUM ADHESIVE 1/2INX12FT

DYMO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RHO35800
  • Mfr. Model # 35800
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1365
  • Shipping Weight 0.05 lbs

Product Details

Aluminum tape for 1011 metal embossing tapewriter. Size 1/2 inch x 12 feet.

Technical Specs

  • Item Aluminum Tape with Adhesive
  • Colour Metallic Silver
  • Adhesive Yes
  • Application Marking Pipelines, Underground Cables, Building Materials
  • For Use With Mfr. No. 101105 - M1011 Dymo Metal Embosser
  • Length 12 ft.
  • Max. Lines of Print 2
  • Width 1/2"
  • Temp. Range -0.4 Degrees F - 194 Degrees F
  • Standards N/A
  • Legend Blank
  • Metal Detectable Yes
  • Label Type Aluminum Adhesive
  • Indoor / Outdoor Indoor/Outdoor
  • Tape Material Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list