ALUMINIZED JACKET,XL,RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ALUMINIZED JACKET,XL,RAYON

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8VUA2
  • Mfr. Model # 8VUA2
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.19 lbs

Technical Specs

  • Item Aluminized Jacket
  • Material Rayon
  • Length 30"
  • Closure Type Snaps
  • Size XL
  • Fabric Weight 20 oz.
  • Fits Chest Size 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list