Skip Content
ALUMINIZED JACKET,XL,PFR RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINIZED JACKET,XL,PFR RAYON

STEEL GRIP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3AK82
  • Mfr. Model # 3AK82
  • UNSPSC # 46181518
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.75 lbs

Technical Specs

  • Size XL
  • Item Aluminized Jacket
  • Length 35"
  • Material PFR Rayon
  • Closure Type Snaps
  • Fabric Weight 15 oz.
  • Fits Chest Size 46" - 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list