Skip Content
ALUMINIZED JACKET,XL,CARBON KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ALUMINIZED JACKET,XL,CARBON KEVLAR

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8AAR2
  • Mfr. Model # 8AAR2
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.88 lbs

Technical Specs

  • Material Carbon Kevlar
  • Item Aluminized Jacket
  • Length 50"
  • Size XL
  • Fabric Weight 19 oz.
  • Fits Chest Size 48" - 50"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list