Skip Content
ALUMINIZED JACKET,3XL,RAYON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINIZED JACKET,3XL,RAYON

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8RJV7
  • Mfr. Model # 8RJV7
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.45 lbs

Technical Specs

  • Item Aluminized Jacket
  • Length 50"
  • Size 3XL
  • Fabric Weight 15 oz.
  • Fits Chest Size 50"
  • Material Rayon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list