Skip Content
ALUMINIZED JACKET,2XL,KEVLAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMINIZED JACKET,2XL,KEVLAR

KAREWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8DN40
  • Mfr. Model # 8DN40
  • UNSPSC # 46181533
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.37 lbs

Technical Specs

  • Item Aluminized Jacket
  • Size 2XL
  • Length 50"
  • Fabric Weight 19 oz.
  • Fits Chest Size 50" - 52"
  • Material Kevlar

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list