ALUMINIUM OXIDE GRINDING STONE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUMINIUM OXIDE GRINDING STONE

DREMEL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DML953
  • Mfr. Model # 953
  • UNSPSC # 20111611
  • CATALOGUE PAGE # 436
  • Shipping Weight 0.03 lbs

Product Details

Aluminum oxide grinding stone. 1/4 inch diameter.

Technical Specs

  • Item 1/4" Aluminium Oxide Grinding Stone
  • Package Quantity 1
  • For Use With Dremel Products
  • Number of Pieces 1
  • Application Multi Purpose
  • Dia. (In.) 1/4
  • Overall Length (In.) 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list