Skip Content
ALUMA-TAG HSP DBL DGR DO NT OP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUMA-TAG HSP DBL DGR DO NT OP

ACCUFORM SIGNS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACFKDH731
  • Mfr. Model # KDH731
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Colour Red
  • Item Lockout Hasp
  • Length 7"
  • Material Anodized Aluminum
  • Width 3-1/8"
  • Legend Danger Do Not Operate
  • Standards 29 CFR 1910.147
  • Max. Number of Padlocks 6
  • Padlock Shackle Max. Dia. 5/16"
  • Closed Hasp Hole Size 1-3/4" and 3/4"
  • Includes Hazard Message Labels (English, Spanish, French)
  • Coating Material Not Coated
  • Lockout Hasp Style Dual End
  • Nonsparking No
  • OSHA Compliant Yes
  • Pry-Resistant Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list