Skip Content
ALUM WALK RAMP OVERLAP STYLE 84X28 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP OVERLAP STYLE 84X28

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-7A
  • Mfr. Model # AWR28-7A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 78.0 lbs

Technical Specs

  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Overall Width 28"
  • Load Capacity 2800 Lbs. (4 Wheel Cart) 1800 Lbs. (2 Wheel Cart)
  • Includes Steel Chains and Steel Grab Hooks
  • Overall Length 84"
  • End Style Overlapping
  • Deck Non-skid Tread Surface
  • Net Weight 78 lbs.
  • Service Height Range 6" - 25"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list