ALUM WALK RAMP OVERLAP STYLE 72X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUM WALK RAMP OVERLAP STYLE 72X38

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-6A
  • Mfr. Model # AWR38-6A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 86.0 lbs

Technical Specs

  • Load Capacity 2800 lbs. (4 wheel cart) 2000 lbs. (2 wheel cart)
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Overall Length 72"
  • Includes Steel Chains and Steel Grab Hooks
  • Overall Width 38"
  • Deck Non-skid Tread Surface
  • End Style Overlapping
  • Service Height Range 6 to 21"
  • Net Weight 86 lbs.
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list