Skip Content
ALUM WALK RAMP OVERLAP STYLE 144X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP OVERLAP STYLE 144X38

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-12A
  • Mfr. Model # AWR38-12A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 150.0 lbs

Technical Specs

  • Item Aluminium Walk Ramp
  • Load Capacity 1900 lbs. (4 wheel cart) 1400 lbs. (2 wheel cart)
  • Includes Steel Chains and Steel Grab Hooks
  • Material Aluminium
  • Overall Length 144"
  • Overall Width 38"
  • End Style Overlapping
  • Deck Non-skid Tread Surface
  • Net Weight 150 lb.
  • Service Height Range 6" - 46"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list