Skip Content
ALUM WALK RAMP OVERLAP STYLE 120X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP OVERLAP STYLE 120X38

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-10A
  • Mfr. Model # AWR38-10A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Includes Steel Chains and Steel Grab Hooks
  • Load Capacity 2200 lbs. (4 wheel cart) 1500 lbs. (2 wheel cart)
  • Overall Length 120"
  • Overall Width 38"
  • Deck Non-skid Tread Surface
  • End Style Overlapping
  • Net Weight 128 lb.
  • Service Height Range 6" - 38"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list