Skip Content
ALUM WALK RAMP OVERLAP STYLE 108X38 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP OVERLAP STYLE 108X38

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-9A
  • Mfr. Model # AWR38-9A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Load Capacity 2500 Lbs. (4 Wheel Cart) 1600 Lbs. (2 Wheel Cart)
  • Overall Width 38"
  • Overall Length 108"
  • End Style Overlapping
  • Deck Non-skid Tread Surface
  • Net Weight 113 lb.
  • Service Height Range 6" - 33"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list