Skip Content
ALUM WALK RAMP HOOK STYLE 96X28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP HOOK STYLE 96X28 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-8B
  • Mfr. Model # AWR28-8B
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 84.0 lbs

Technical Specs

  • Overall Length 96"
  • Item Aluminium Walk Ramp
  • Includes Steel Chains and Steel Grab Hooks
  • Load Capacity 2500 Lbs. (4 Wheel Cart) 1650 Lbs. (2 Wheel Cart)
  • Material Aluminium
  • Overall Width 28"
  • End Style Steel Hook
  • Net Weight 88 lbs.
  • Deck Non-skid Tread Surface
  • Service Height Range 6" - 31"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list