ALUM WALK RAMP HOOK STYLE 72X38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUM WALK RAMP HOOK STYLE 72X38 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-6B
  • Mfr. Model # AWR38-6B
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 88.0 lbs

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Overall Width 38"
  • Load Capacity 2800 lbs. (4 wheel cart) 2000 lbs. (2 wheel cart)
  • Overall Length 72"
  • Deck Non-skid Tread Surface
  • Net Weight 86 lbs.
  • Service Height Range 6 to 23"
  • End Style Steel Hook
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list