Skip Content
ALUM WALK RAMP HOOK STYLE 192X28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP HOOK STYLE 192X28 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-16B
  • Mfr. Model # AWR28-16B
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Load Capacity 1000 lbs. (4 Wheel Cart) 1000 lbs. (2 Wheel Cart)
  • Overall Length 192"
  • Overall Width 28"
  • Deck Non-skid Tread Surface
  • End Style Steel Hook
  • Net Weight 140 lb.
  • Service Height Range 6" - 64"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list