Skip Content
ALUM WALK RAMP HOOK STYLE 144X28 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM WALK RAMP HOOK STYLE 144X28 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR28-12B
  • Mfr. Model # AWR28-12B
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 128.0 lbs

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Material Aluminium
  • Load Capacity 1900 lbs. (4 wheel cart) 1400 lbs. (2 wheel cart)
  • Overall Width 28"
  • Overall Length 144"
  • Net Weight 128 lb.
  • Service Height Range 6" - 48"
  • Deck Non-skid Tread Surface
  • End Style Steel Hook
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list