ALUM WALK RAMP HOOK STYLE 120X38 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUM WALK RAMP HOOK STYLE 120X38 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR38-10B
  • Mfr. Model # AWR38-10B
  • UNSPSC # 24101615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 125.0 lbs

Technical Specs

  • Includes Steel Chains and Steel Grab Hooks
  • Item Aluminium Walk Ramp
  • Overall Length 120"
  • Load Capacity 2200 lbs. (4 wheel cart) 1500 lbs. (2 wheel cart)
  • Material Aluminium
  • Overall Width 38"
  • Deck Non-skid Tread Surface
  • End Style Steel Hook
  • Net Weight 125 lb.
  • Service Height Range 6 to 40"
  • Side Rail Height 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list