Skip Content
ALUM. STOCK POT COVER, DIA 10 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM. STOCK POT COVER, DIA 10 3/4

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RZC2
  • Mfr. Model # 4RZC2
  • UNSPSC # 48101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Capacity (Qt.) -
  • Colour -
  • For Use With Mfr. No. 67512, 67516
  • Handle Type -
  • Gauge 14
  • Includes -
  • Inside Depth (In.) -
  • Inside Dia. (In.) 10-1/8
  • Material Aluminum
  • Outside Dia. (In.) 10-3/4
  • Item Flat Cover
  • Overall Depth (In.) -
  • Overall Height (In.) -
  • Overall Width (In.) -
  • Package Quantity 1
  • Overall Length (In.) -
  • Type Flat Cover
  • Temp. Resistance (Deg. F) -
  • Top Dia. (In.) -
  • Handle Welded
  • Bottom Dia. (In.) -
  • Handle Colour Black
  • Capacity (L) -
  • Fits Opening (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list