Skip Content
ALUM. STOCK POT, 40 QT, 2 GAUGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM. STOCK POT, 40 QT, 2 GAUGE

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RZC6
  • Mfr. Model # 4RZC6
  • UNSPSC # 48101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.8 lbs

Technical Specs

  • Capacity (Qt.) 40
  • For Use With -
  • Colour -
  • Includes -
  • Gauge 2
  • Handle Type -
  • Inside Dia. (In.) 14
  • Inside Depth (In.) 15
  • Item Stock Pot
  • Material Aluminum
  • Overall Depth (In.) -
  • Outside Dia. (In.) -
  • Overall Height (In.) -
  • Overall Length (In.) -
  • Handle Welded
  • Type Heavy-Duty
  • Package Quantity 1
  • Top Dia. (In.) -
  • Handle Colour -
  • Overall Width (In.) -
  • Temp. Resistance (Deg. F) -
  • Bottom Dia. (In.) -
  • Fits Opening (In.) -
  • Capacity (L) 37.9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list