Skip Content
ALUM STEP STAND-3 STEP WELDED YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM STEP STAND-3 STEP WELDED YELL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSA3Y
  • Mfr. Model # SSA3Y
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Finish Yellow Powder Coat Finish
  • Colour Yellow
  • Includes Rubber Tipped Legs
  • Item Aluminium Step Stand
  • Number of Steps 3
  • ANSI Type Type 1
  • Material Aluminium
  • Load Capacity 500 lbs.
  • Overall Height 30"
  • Base Depth 34"
  • Top Step Height 30"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list