Skip Content
ALUM STEP STAND-2 STEP KNKDWN YELL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM STEP STAND-2 STEP KNKDWN YELL

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESSSA2W-KDY
  • Mfr. Model # SSA2W-KDY
  • UNSPSC # 30191505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.0 lbs

Technical Specs

  • Finish Yellow Powder Coat Finish
  • Colour Yellow
  • Material Aluminium
  • Item Aluminium Step Stand
  • Includes Rubber Tipped Legs
  • Number of Steps 2
  • ANSI Type Type 1
  • Load Capacity 500 lbs.
  • Overall Height 20"
  • Base Depth 24"
  • Top Step Height 20"
  • Manufacturers Warranty Length 90 days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list