ALUM. SAUCE PAN, 7 QT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALUM. SAUCE PAN, 7 QT

VOLLRATH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4RYZ2
  • Mfr. Model # 4RYZ2
  • UNSPSC # 48101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Technical Specs

  • Capacity (Qt.) 7
  • Handle Type Silicone
  • For Use With Mfr. No. 67317, 67417
  • Gauge 11
  • Item Sauce Pan
  • Inside Depth (In.) 5-5/8
  • Overall Depth (In.) 5-5/8
  • Material Aluminum
  • Overall Height (In.) 5-5/8
  • Package Quantity 1
  • Handle Vented
  • Handle Colour Black
  • Top Dia. (In.) 10-5/8
  • Temp. Resistance (Deg. F) 450
  • Bottom Dia. (In.) 8-5/8
  • Capacity (L) 6.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list