Skip Content
ALUM. OXIDE, BROWN, 54GRIT, 50LB/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM. OXIDE, BROWN, 54GRIT, 50LB/BG

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS70054
  • Mfr. Model # 70054
  • UNSPSC # 31191500
  • CATALOGUE PAGE # 2910
  • Shipping Weight 50.05 lbs

Technical Specs

  • Item Blast Media
  • Material Aluminum Oxide
  • Size 50 lbs.
  • Grit 54
  • Media Type Aluminum Oxide
  • Media Container Size 50 lbs.
  • Media Container Bag
  • Media Grit 54

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list