Skip Content
ALUM. OXIDE, BROWN, 36GRIT, 55LB/BG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALUM. OXIDE, BROWN, 36GRIT, 55LB/BG

MANUS BOND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNS70036-55
  • Mfr. Model # 70036-55
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 55.12 lbs

Technical Specs

  • Material Aluminum Oxide
  • Item Blasting Grain
  • Size 55 lbs.
  • Media Container Size 55 lbs.
  • Media Container Bag
  • Media Grit 36

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list