Skip Content
ALUM ELEVATING CART 220LB 15.75X27 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM ELEVATING CART 220LB 15.75X27

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESCART200ALUM
  • Mfr. Model # CART200ALUM
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 102.0 lbs

Technical Specs

  • Includes Foot Pump
  • Item Hydraulic Elevating Cart
  • Load Capacity 220 lbs.
  • Frame Material Aluminum
  • Platform Length 27-1/2"
  • Platform Width 15-3/4"
  • Overall Height 34-1/2"
  • Overall Length 35"
  • Lifting Height Max.
  • Caster Material Polyurethane
  • Caster Wheel Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list