Skip Content
ALUM DAMPER MOTORIZED 60INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM DAMPER MOTORIZED 60INCH

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTN3C189
  • Mfr. Model # 3C189
  • UNSPSC # 40101504
  • CATALOGUE PAGE # 1444
  • Shipping Weight 101.0 lbs

Technical Specs

  • Item Motorized Damper
  • Features Frame Thickness: 1/8", Blade Thickness: 5/64"
  • Material Extruded Aluminum
  • Mounting Position Horizontal or Vertical
  • Hz 50/60
  • Operation Power Open, Spring Return
  • Voltage 24 - 240
  • Number of Panels 2
  • Flange Width 1-1/2"
  • For Fan Dia. 60"
  • Free Area 23.314 sq. ft.
  • Frame Less Flange 60 sq. in.
  • Sq. Opening Required 61"
  • Motor Bracket Extension 10-1/4"
  • Overall Square 63"
  • For Use With Intake or Exhaust Applications

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list