Skip Content
ALUM BLOCK W/SWVL EYE,5/8 IN CBL,30 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

ALUM BLOCK W/SWVL EYE,5/8 IN CBL,30

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5RRT7
  • Mfr. Model # 5RRT7
  • UNSPSC # 24101613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.2 lbs

Technical Specs

  • Sheave Material Steel
  • Finish Powder Coated
  • Item Aluminum Block
  • Bearing Type Bronze
  • Includes With Swivel Eye
  • Working Load Limit 3,000 lbs.
  • Designed For Synthetic Rope
  • Block Material Anodize Aluminum
  • Attachment Type Swivel Eye
  • Rope Dia. 5/8"
  • Sheave Outside Dia. 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list