Skip Content
ALUM 20IN COME-A-LONG HOOKS 60IN AL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALUM 20IN COME-A-LONG HOOKS 60IN AL

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM73131
  • Mfr. Model # 73131
  • UNSPSC # 27112200
  • CATALOGUE PAGE # 330
  • Shipping Weight 3.2 lbs

Technical Specs

  • Handle Type Straight
  • Item Come-Along
  • Handle Material Aluminum
  • Handle Length 60"
  • Tine Material Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list