Skip Content
ALULOCK 5.0 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALULOCK 5.0 100/BX

ABRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANAAU50AA
  • Mfr. Model # AU50AA
  • UNSPSC # 24141504
  • CATALOGUE PAGE # 2227
  • Shipping Weight 0.12 lbs

Product Details

AluLock 5.0, C-TPAT, Tensile Strength: 2,756 lbs. AluLock is a variable length cable seal providing high level of security through its unique locking mechanism and cable design. Galvanized steel cable, removable only with tool. Conforms to ISO 17712 high

Technical Specs

  • Item AluLock 5.0, (C-TPAT)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list