ALU CASE 9IT RANGE: 0/160 F+C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALU CASE 9IT RANGE: 0/160 F+C

WINTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WNRTIM103A
  • Mfr. Model # TIM103A
  • UNSPSC # 41112206
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Product Details

TIM series industrial thermometer is 9 inches, impact-resistant. Widely specified in industrial and commercial plumbing trades. Comes with a 3/4 inch NPT brass thermowell. Organic fill (non-mercury). Scale rotates 360 degrees. +/-1% accuracy.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list