Skip Content
ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTERNATOR

WILSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLS90-29-5180
  • Mfr. Model # 90-29-5180
  • UNSPSC # 26101302
  • CATALOGUE PAGE # 3163
  • Shipping Weight 1.0 lbs

Product Details

Denso alternator is used in 1992-06 various Boss Industries, Buhler, Grasshopper, Grove Manufacturing, Ingersoll-Rand, Jacobson, Kubota, Ransomes, Thomas, Toro industrial equipment with Kubota diesel engines. Internal regulator, yes. Voltage 12. Amps 65.

Technical Specs

  • Amps 40 A
  • Voltage 12 V
  • Internal Regulator Yes
  • Item Alternator
  • For Use In AG/IND, MD/HD TRUCK

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list