Skip Content
ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTERNATOR

WILSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLS90-01-4297
  • Mfr. Model # 90-01-4297
  • UNSPSC # 26101302
  • CATALOGUE PAGE # 3163
  • Shipping Weight 1.0 lbs

Product Details

Delco Remy 22Si alternator is used in 1996-03 various heavy-duty trucks with Caterpillar, Cummins, Detroit and Navistar diesel engines. Higher amp version. Internal regulator, yes. Voltage 12. Amps 145.

Technical Specs

  • Internal Regulator Yes
  • Voltage 12 V
  • Amps 145 A
  • Item Alternator
  • For Use In AG/IND, MD/HD TRUCK

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list