Skip Content
ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTERNATOR

WILSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLS90-01-4262
  • Mfr. Model # 90-01-4262
  • UNSPSC # 26101302
  • CATALOGUE PAGE # 3163
  • Shipping Weight 1.0 lbs

Product Details

Delco remy 33SI brusheless design alternator, 12 volts, 135 amps, internal regulator.

Technical Specs

  • Voltage 12 V
  • Amps 135 A
  • Internal Regulator Yes
  • Item Alternator
  • For Use In AG/IND, MD/HD TRUCK

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list