ALTERNATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALTERNATOR

WILSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLS90-01-3030
  • Mfr. Model # 90-01-3030
  • UNSPSC # 26101302
  • CATALOGUE PAGE # 3163
  • Shipping Weight 1.0 lbs

Product Details

Delco Remy 25Si brushless design alternator is used in 1974-92 various heavy-duty trucks with Caterpillar, Cummins, Detroit and Navistar diesel engines. Internal regulator, yes. Voltage 24. Amps 50.

Technical Specs

  • Internal Regulator Yes
  • Voltage 24 V
  • Amps 50 A
  • For Use In AG/IND, MD/HD TRUCK
  • Item Alternator

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list