Skip Content
ALTERNATING RELAY,DPDT,24VAC,10A,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTERNATING RELAY,DPDT,24VAC,10A,8

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MPN8
  • Mfr. Model # 6MPN8
  • UNSPSC # 39121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Coil Volts 24VAC
  • Item Alternating Relay
  • Number of Contacts 2
  • Base Type Octal
  • Type Duplex
  • Max. Input Volts 26
  • Contact Form DPDT Cross-Wired
  • Status Indicator LED Indicates Next Load to Energize
  • Socket 5X852
  • Amps 10
  • Pins 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list